Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CHWPS2040DL Eaton Pressure Switches, Water pmp press swth,Diaphr Act,20-40PSI
MFG Item Number
CHWPS2040DL
CHWPS2040DL Eaton Pressure Switches, Water pmp press swth,Diaphr Act,20-40PSI
MFG Item Number
CHWPS2040DL
This item cannot be canceled or returned
Description
Pressure Switches, Series
Water pmp press swth,Diaphr Act,20-40PSI
Specifications
Specifications
| Manufacturer Part Number |
CHWPS2040DL |
| Manufacturer |
Eaton |
| Family Series |
Eaton Pressure Switches |
| Description |
Eaton pressure switch, Low pressure cut-off, Water pressure switch, NEMA 1, CH breaker, Single-phase, 20-40 PSI, 120/240V |
| Pressure Range |
20-40 psi |
| Protection Rating |
NEMA 1 |
| Power Supply |
120 VAC, 240 VAC |
| Approvals |
CSA, UL |
| Net Weight |
0.9 lbs |
| Gross Weight |
0.99 lbs |
CHWPS2040DL
Eaton Pressure Switches