Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Control Techniques Miscellaneous
CI-485-ADAPTOR
Control Techniques Miscellaneous
RS485 Comms Adaptor M400 Front Mount
Item Number
CI-485-ADAPTOR
MFG Item Number
82500000000002
This item cannot be canceled or returned
Description
RS485 Comms Adaptor M400 Front Mount
Specifications
Specifications
| Manufacturer |
Control Techniques |
| Family Series |
Control Techniques Miscellaneous |
| Manufacturer Part Number |
82500000000002 |
| Description |
RS485 Comms Adaptor M400 Front Mount |
| Net Weight |
0.095 lbs |
| Gross Weight |
0.21 lbs |
CI-485-ADAPTOR
Control Techniques Miscellaneous