Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CI1203 Iberville Conduit Mounts, 3/8 1 HOLE CONDUIT STRAP
CI1203 Iberville Conduit Mounts, 3/8 1 HOLE CONDUIT STRAP
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
CI1203 |
| Manufacturer |
Iberville |
| Family Series |
Iberville Conduit Mounts |
| Description |
3/8 Inch, One Hole 1/4 Inch, Rigid Strap, Galvanized Steel, EMT Maximum Diameter 0.68 Inch, CSA Certified |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.03 lbs |
CI1203
Iberville Conduit Mounts