Series Information
| Manufacturer Part Number | CID4-5T |
|---|---|
| Manufacturer | Autonics |
| Family Series | Autonics Cordsets |
| Description | 4P X 5M(Black), Extension Cable of Area sensor, Emitter cable & 5M length |
| Cable Type | PVC |
| Number of Pins | 4 |
| Connection Type | Straight Socket |
| Connection Configuration | Female to Flying Leads |
| Color | Black |
| Connection | M12 x 1.00 |
| Length | 5 m |
| Connector Class | Micro (M12) |
| Number of Wires | 4 |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Single-Ended |
| Cordset Type | Signal |
| Side 1 Gender | Female |
| Side 1 Angle | Straight |
| Side 2 Gender | Flying Leads |
| Side 2 Angle | Straight |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |