CID6S-10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CID6S-10 Autonics Encoders, CID Series, Connector Cable, M17, Encoder,

MFG Item Number
CID6S-10

CID6S-10 Autonics Encoders, CID Series, Connector Cable, M17, Encoder,

MFG Item Number
CID6S-10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, CID Series
Item #
CID6S-10
Connector Cable, M17, Encoder,

CID Series Information

  • Direct Connection Cable
  • Standard Type
  • DC Type
  • Contact Gender: Female
  • Termination: Wire Leads
Standard type direct connection cables ideal for connecting photoelectric and proximity sensors. Used with DC only with wire lead termination. Ideal for most industrial and commercial settings.

Specifications

Specifications
Manufacturer Part Number CID6S-10
Manufacturer Autonics
Product Series CID
Family Series Autonics Encoders, CID Series
Description Connector Cable, M17, Encoder, Socket type, 6 pin, 10 meter, Totem pole, NPN & Voltage Output
Length 33 '
Termination Wire Leads
Connection Type 6 Pin Circular
Contact Gender Female
Net Weight 0 lbs
Gross Weight 0 lbs