Series Information
| Manufacturer Part Number | CII5-3VE |
|---|---|
| Manufacturer | ASI-Automation Systems Interconnect |
| Family Series | ASI-Automation Systems Interconnect Terminal Blocks |
| Description | 5mm PCB Fixed Terminal Block, Horizontal Wire Entry, Low Profile, Modular Interlocking, 3 Position |
| Number of Levels | 1 |
| Connection Type | Screw Clamp |
| Number of Poles | 3 |
| Connection Actuation | Tool |
| Pin Spacing | 5 mm |
| Length | 3.5 mm |
| UL Voltage | 300 VAC |
| Current Rating | 14 A |
| Wire Size Range | 30-14 AWG |
| Color | Green |
| Wire Entry Position | Side |
| Composition | Polyamide |
| Mounting | PCB Mount |
| Pluggable | No |
| Operating Temperature | -22-185 °F |
| Approvals | cURus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |