CIMR-AU2A0040UAA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CIMR-AU2A0040UAA Yaskawa Drives, A1000 Series, A1000,240V. 40/33A FLANGE MOUNT

MFG Item Number
CIMR-AU2A0040UAA

CIMR-AU2A0040UAA Yaskawa Drives, A1000 Series, A1000,240V. 40/33A FLANGE MOUNT

MFG Item Number
CIMR-AU2A0040UAA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Drives, A1000 Series
Item #
CIMR-AU2A0040UAA
A1000,240V. 40/33A FLANGE MOUNT

A1000 Series Information

  • All Purpose Drive
  • Open/Closed Loop Vector
  • 3/4~1000 HP
  • 208V/240V/480V/575V 3PH
  • IP20/NEMA 1

The A1000 is a full featured drive, providing outstanding quality, performance, flexibility, and environmental friendliness through 1000HP. Enjoy network communications, feedback, and expandable I/O to control anything from simple fans and pumps to complex machines. for new installations or retrofits, the A1000 provides a single robust solution, regardless of your application.

Videos

Specifications

Specifications
Manufacturer Part Number CIMR-AU2A0040UAA
Manufacturer Yaskawa
Product Series A1000
Family Series Yaskawa Drives, A1000 Series
Description A1000,240V. 40/33A FLANGE MOUNT
Phase 3
HP (Constant Torque Rating) 0.75 hp
Amps (Constant Torque Rating) 3.9 A
Brake Dynamic Braking Transistor Included
Mounting Flange
Nominal Input Voltage 208 VAC, 240 VAC
AC Voltage 200-240 VAC
Protection Rating IP00
Dynamic Braking Included
Height 8 "
Width 6 "
Depth 8 "
Net Weight 11 lbs
Gross Weight 11 lbs