CIMR-AU4A0002UAA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CIMR-AU4A0002UAA

Yaskawa Drives, A1000 Series

CIMR-AU4A0002UAA

Yaskawa Drives, A1000 Series
DRIVE A1000,480V,2.1/1.8A,FLANGE
MFG Item Number
CIMR-AU4A0002UAA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Drives, A1000 Series
Item #
CIMR-AU4A0002UAA
DRIVE A1000,480V,2.1/1.8A,FLANGE

A1000 Series Information

  • All Purpose Drive
  • Open/Closed Loop Vector
  • 3/4~1000 HP
  • 208V/240V/480V/575V 3PH
  • IP20/NEMA 1

The A1000 is a full featured drive, providing outstanding quality, performance, flexibility, and environmental friendliness through 1000HP. Enjoy network communications, feedback, and expandable I/O to control anything from simple fans and pumps to complex machines. for new installations or retrofits, the A1000 provides a single robust solution, regardless of your application.

Videos

Specifications

Specifications
Manufacturer Part Number CIMR-AU4A0002UAA
Manufacturer Yaskawa
Product Series A1000
Family Series Yaskawa Drives, A1000 Series
Description DRIVE A1000,480V,2.1/1.8A,FLANGE
Phase 3
HP (Constant Torque Rating) 1 hp
Amps (Constant Torque Rating) 2.1 A
Brake Dynamic Braking Transistor Included
Nominal Input Voltage 380 VAC, 415 VAC, 480 VAC
AC Voltage 380-480 VAC
Protection Rating IP00
Dynamic Braking Included
Height 8 "
Width 6 "
Depth 8 "
Net Weight 11 lbs
Gross Weight 11 lbs