Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Yaskawa Drives, A1000 Series
CIMR-AU4T0088AAA
Yaskawa Drives, A1000 Series
A1000,480V 12 PULSE,88/75A,IP00
MFG Item Number
CIMR-AU4T0088AAA
This item cannot be canceled or returned
Description
A1000,480V 12 PULSE,88/75A,IP00
All Purpose Drive Open/Closed Loop Vector 3/4~1000 HP 208V/240V/480V/575V 3PH IP20/NEMA 1 The A1000 is a full featured drive, providing outstanding quality, performance, flexibility, and environmental friendliness through 1000HP. Enjoy network communications, feedback, and expandable I/O to control anything from simple fans and pumps to complex machines. for new installations or retrofits, the A1000 provides a single robust solution, regardless of your application.
Specifications
Specifications
Manufacturer Part Number
CIMR-AU4T0088AAA
Manufacturer
Yaskawa
Product Series
A1000
Family Series
Yaskawa Drives, A1000 Series
Description
A1000,480V 12 PULSE,88/75A,IP00
HP (Constant Torque Rating)
60 hp
HP (Variable Torque Rating)
60 hp
Amps (Constant Torque Rating)
75 A
Amps (Variable Torque Rating)
88 A
Closed Loop
Yes
AC Line Regenerative
Yes
Operator Controls
Keypad Included
Motor Control-Max Level
Closed Loop Vector (Sensorless Vector), Open Loop Vector (Sensorless Vector)
Mounting
Panel
Nominal Input Voltage
380 VAC, 415 VAC, 480 VAC
AC Voltage
380-480 VAC
Frequency
400 Hz
Protection Rating
IP00
Height
21.34 "
Width
15.35 "
Depth
10.27 "
Net Weight
0 lbs
Gross Weight
0 lbs
CIMR-AU4T0088AAA
Yaskawa Drives, A1000 Series