CIMR-DU4A0630AAA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CIMR-DU4A0630AAA Yaskawa Drives, D1000, 460V, 3PH, 630KW, IP00

MFG Item Number
CIMR-DU4A0630AAA

CIMR-DU4A0630AAA Yaskawa Drives, D1000, 460V, 3PH, 630KW, IP00

MFG Item Number
CIMR-DU4A0630AAA
Item Number
CIMR-DU4A0630AAA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
CIMR-DU4A0630AAA
D1000, 460V, 3PH, 630KW, IP00

Series Information

Specifications

Specifications
Manufacturer Part Number CIMR-DU4A0630AAA
Manufacturer Yaskawa
Family Series Yaskawa Drives
Description D1000, 460V, 3PH, 630KW, IP00
Phase 3
Amps (Variable Torque Rating) 955 A
Brake AC Line Regenerative
Closed Loop No
AC Line Regenerative Yes
Operator Controls Keypad Included
Mounting Chassis Mount
Nominal Input Voltage 380 VAC, 415 VAC, 480 VAC
AC Voltage 380-480 VAC
Frequency 50 Hz, 60 Hz
Frame Size 8
Enclosure Protected Chassis
Protection Rating IP00
Dynamic Braking Not Included
Height 49 "
Width 54 "
Depth 14.57 "
Net Weight 0 lbs
Gross Weight 0 lbs