e7 Series Information
| Manufacturer Part Number | CIMR-E7U40110 |
|---|---|
| Manufacturer | Yaskawa |
| Product Series | e7 |
| Family Series | Yaskawa Drives, e7 Series |
| Description | DRIVE, HVAC 240A 480V |
| Phase | 3 |
| HP (Variable Torque Rating) | 20 hp |
| Amps (Variable Torque Rating) | 27 A |
| Brake | DC Injection, Dynamic Braking Transistor Included |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Keypad Included |
| NEMA Rating | NEMA 1 |
| Motor Control-Max Level | V/Hz (Scalar) |
| Mounting | Chassis Mount |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-480 VAC |
| Frequency | 120 Hz |
| Frame Size | 3A |
| Enclosure | Protected Chassis |
| Protection Rating | IP20 |
| Dynamic Braking | Included |
| Height | 11.81 " |
| Width | 7.87 " |
| Depth | 7.87 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |