CIMR-G7U20151B

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CIMR-G7U20151B

Yaskawa Drives, G7 Series

CIMR-G7U20151B

Yaskawa Drives, G7 Series
G7 DRIVE,230V,66.0A
MFG Item Number
CIMR-G7U20151B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, G7 Series
Item #
CIMR-G7U20151B
G7 DRIVE,230V,66.0A

G7 Series Information

  • Preformance Drive
  • Closed Loop Vector
  • 3/4~400 HP
  • 240V or 480V, 3PH
  • NEMA 1 or Protected Chassis
The G7 drive is the total solution for the unconventional, extreme performance applications. With high‑end response for speed and torque loops, the G7 provides servo‑like performance for superior mother control. The drive has the latest in auto‑tuning methods featuring both static and rotational methods for easy commissioning of any motor. The G7 drive has the world's first 480V 3‑level power section architecture offering total system protection. The 3‑level control eliminates peripheral components typically required to solve installation problems such as long motor cable leads, motor bearing life, audible noise, and common mode noise. The G7 has an optional programming feature called DriveWorksEZ™, a PC‑based, object‑oriented, graphical icon, programming tool.

Specifications

Specifications
Manufacturer Part Number CIMR-G7U20151B
Manufacturer Yaskawa
Product Series G7
Family Series Yaskawa Drives, G7 Series
Description G7 DRIVE,230V,66.0A
HP (Variable Torque Rating) 20 hp
Amps (Variable Torque Rating) 66 A
Closed Loop Yes
AC Line Regenerative Yes
Operator Controls Keypad Included
NEMA Rating NEMA 1
Motor Control-Max Level Closed Loop Flux Vector, Open Loop Flux Vector
Mounting Panel
Nominal Input Voltage 208 VAC, 240 VAC
AC Voltage 208-240 VAC
Frequency 400 Hz
Height 14.96 "
Width 9.45 "
Depth 8.27 "
Net Weight 0 lbs
Gross Weight 0 lbs