CIMR-G7U20370

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CIMR-G7U20370 Yaskawa Drives, G7 Series, DRIVE AC 60HP 240V 160A CT

MFG Item Number
CIMR-G7U20370B

CIMR-G7U20370 Yaskawa Drives, G7 Series, DRIVE AC 60HP 240V 160A CT

MFG Item Number
CIMR-G7U20370B
Item Number
CIMR-G7U20370
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, G7 Series
Item #
CIMR-G7U20370
DRIVE AC 60HP 240V 160A CT

G7 Series Information

  • Preformance Drive
  • Closed Loop Vector
  • 3/4~400 HP
  • 240V or 480V, 3PH
  • NEMA 1 or Protected Chassis
The G7 drive is the total solution for the unconventional, extreme performance applications. With high‑end response for speed and torque loops, the G7 provides servo‑like performance for superior mother control. The drive has the latest in auto‑tuning methods featuring both static and rotational methods for easy commissioning of any motor. The G7 drive has the world's first 480V 3‑level power section architecture offering total system protection. The 3‑level control eliminates peripheral components typically required to solve installation problems such as long motor cable leads, motor bearing life, audible noise, and common mode noise. The G7 has an optional programming feature called DriveWorksEZ™, a PC‑based, object‑oriented, graphical icon, programming tool.

Specifications

Specifications
Manufacturer Part Number CIMR-G7U20370B
Manufacturer Yaskawa
Product Series G7
Family Series Yaskawa Drives, G7 Series
Description DRIVE AC 60HP 240V 160A CT PROTECTED CHASSIS
Phase 3
HP (Constant Torque Rating) 50 hp
Amps (Constant Torque Rating) 160 A
Brake DC Injection, Dynamic Braking Transistor Optional (External)
Closed Loop Optional
AC Line Regenerative Optional
Operator Controls Keypad Included
Motor Control-Max Level Closed Loop Vector
Mounting Panel
Nominal Input Voltage 208 VAC, 240 VAC
AC Voltage 200-240 VAC
Frequency 400 Hz
Enclosure Protected Chassis
Protection Rating IP00
Dynamic Braking Optional (External)
Height 23.62 "
Width 14.76 "
Depth 12.99 "
Net Weight 139 lbs
Gross Weight 139 lbs