Is something broken or in need of attention? Start your repair request here, and we'll take care of it
J7 Series Information
| Manufacturer Part Number | CIMR-J7AM20P20 |
|---|---|
| Manufacturer | Yaskawa |
| Product Series | J7 |
| Family Series | Yaskawa Drives, J7 Series |
| Description | DRIVE AC, 230V, .125HP, .8A, 1PH/3PH CT, PROTECTED CHASSIS |
| Phase | 3 |
| HP (Constant Torque Rating) | 0.25 hp |
| Amps (Constant Torque Rating) | 1.6 A |
| Brake | Dynamic Braking |
| Mounting | Panel, Wall |
| Nominal Input Voltage | 240 VAC |
| AC Voltage | 230 VAC |
| Frequency | 400 Hz |
| Enclosure | Protected Chassis |
| Protection Rating | IP20 |
| Height | 5.04 " |
| Width | 2.68 " |
| Depth | 2.76 " |
| Net Weight | 1.3 lbs |
| Gross Weight | 1.3 lbs |