Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CIMR-J7AM21P50 Yaskawa Drives, J7 Series, DRIVE AC, 230V, .75HP, 4A, 1PH/3PH,
MFG Item Number
CIMR-J7AM21P50
CIMR-J7AM21P50 Yaskawa Drives, J7 Series, DRIVE AC, 230V, .75HP, 4A, 1PH/3PH,
MFG Item Number
CIMR-J7AM21P50
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
DRIVE AC, 230V, .75HP, 4A, 1PH/3PH,
Specifications
Specifications
| Manufacturer Part Number |
CIMR-J7AM21P50 |
| Manufacturer |
Yaskawa |
| Product Series |
J7 |
| Family Series |
Yaskawa Drives, J7 Series |
| Description |
DRIVE AC, 230V, .75HP, 4A, 1PH/3PH, CT, PROTECTED CHASSIS |
| Phase |
3 |
| HP (Constant Torque Rating) |
2 hp |
| Amps (Constant Torque Rating) |
8 A |
| Brake |
Dynamic Braking |
| Mounting |
Panel, Wall |
| Nominal Input Voltage |
240 VAC |
| AC Voltage |
230 VAC |
| Frequency |
400 Hz |
| Enclosure |
Protected Chassis |
| Protection Rating |
IP20 |
| Height |
5.04 " |
| Width |
2.68 " |
| Depth |
6.06 " |
| Net Weight |
3.1 lbs |
| Gross Weight |
3.1 lbs |
CIMR-J7AM21P50
Yaskawa Drives, J7 Series