Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CIMR-J7AM40P20 Yaskawa Drives, J7 Series, DRIVE AC, 460V, .5HP, 1.2A, 3PH, CT,
MFG Item Number
CIMR-J7AM40P20
CIMR-J7AM40P20 Yaskawa Drives, J7 Series, DRIVE AC, 460V, .5HP, 1.2A, 3PH, CT,
MFG Item Number
CIMR-J7AM40P20
This item cannot be canceled or returned
Description
DRIVE AC, 460V, .5HP, 1.2A, 3PH, CT,
Specifications
Specifications
| Manufacturer Part Number |
CIMR-J7AM40P20 |
| Manufacturer |
Yaskawa |
| Product Series |
J7 |
| Family Series |
Yaskawa Drives, J7 Series |
| Description |
DRIVE AC, 460V, .5HP, 1.2A, 3PH, CT, PROTECTED CHASSIS |
| Phase |
3 |
| HP (Constant Torque Rating) |
0.5 hp |
| Amps (Constant Torque Rating) |
1.2 A |
| Brake |
Dynamic Braking |
| Mounting |
Panel, Wall |
| Nominal Input Voltage |
480 VAC |
| AC Voltage |
460 VAC |
| Enclosure |
Protected Chassis |
| Protection Rating |
IP20 |
| Height |
5.04 " |
| Width |
4.25 " |
| Depth |
5.08 " |
| Net Weight |
2.2 lbs |
| Gross Weight |
2.2 lbs |
CIMR-J7AM40P20
Yaskawa Drives, J7 Series