Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Yaskawa Drives, J7 Series
CIMR-J7AMB0P70
Yaskawa Drives, J7 Series
Drive AC, 240V, 1HP, 5A, 1PH
MFG Item Number
CIMR-J7AMB0P70
This item cannot be canceled or returned
Description
Drive AC, 240V, 1HP, 5A, 1PH
Specifications
Specifications
| Manufacturer Part Number |
CIMR-J7AMB0P70 |
| Manufacturer |
Yaskawa |
| Product Series |
J7 |
| Family Series |
Yaskawa Drives, J7 Series |
| Description |
Drive AC, 240V, 1HP, 5A, 1PH |
| Phase |
1 |
| HP (Constant Torque Rating) |
0.75 hp |
| Amps (Constant Torque Rating) |
5 A |
| Brake |
Dynamic Braking |
| Mounting |
Panel, Wall |
| Nominal Input Voltage |
240 VAC |
| AC Voltage |
230 VAC |
| Frequency |
400 Hz |
| Enclosure |
Protected Chassis |
| Protection Rating |
IP20 |
| Height |
5.04 " |
| Width |
2.68 " |
| Depth |
4.8 " |
| Net Weight |
3.68 lbs |
| Gross Weight |
3.68 lbs |
CIMR-J7AMB0P70
Yaskawa Drives, J7 Series