Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Yaskawa Drives, P1000 Series
CIMR-PU4T0103AAA
Yaskawa Drives, P1000 Series
P1000,480V 12 PULSE,103/91A,IP00
MFG Item Number
CIMR-PU4T0103AAA
This item cannot be canceled or returned
Description
P1000,480V 12 PULSE,103/91A,IP00
The P1000 is the next generation in Industrial Fan and Pump control, designed specifically for variable torque applications. Simple to use, intuitive, and user friendly are key features in the P1000 design. The P1000 supports a wide range of network and control options providing for the most flexible and cost‑effective solution.
Selectable and Custom Engineering Units LCD Operator with Real Time Clock Parameter Storage and Removable Terminal Board PI Process Control Dynamic Noise Control
Specifications
Specifications
Manufacturer Part Number
CIMR-PU4T0103AAA
Manufacturer
Yaskawa
Product Series
P1000
Family Series
Yaskawa Drives, P1000 Series
Description
P1000,480V 12 PULSE,103/91A,IP00
HP (Variable Torque Rating)
75 hp
Amps (Variable Torque Rating)
103 A
Closed Loop
Yes
AC Line Regenerative
Yes
Operator Controls
Keypad Included
Motor Control-Max Level
Closed Loop Vector, Open Loop Vector
Mounting
Panel
Nominal Input Voltage
380 VAC, 415 VAC, 480 VAC
AC Voltage
380-480 VAC
Frequency
400 Hz
Protection Rating
IP00
Height
21.34 "
Width
15.35 "
Depth
10.27 "
Net Weight
0 lbs
Gross Weight
0 lbs
CIMR-PU4T0103AAA
Yaskawa Drives, P1000 Series