Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CIMR-PU5A0032FAA Yaskawa Drives, P1000 Series, Drive, AC, 30HP, 575V, PH, 32A, VT
MFG Item Number
CIMR-PU5A0032FAA
CIMR-PU5A0032FAA Yaskawa Drives, P1000 Series, Drive, AC, 30HP, 575V, PH, 32A, VT
MFG Item Number
CIMR-PU5A0032FAA
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
Drive, AC, 30HP, 575V, PH, 32A, VT
The P1000 is the next generation in Industrial Fan and Pump control, designed specifically for variable torque applications. Simple to use, intuitive, and user friendly are key features in the P1000 design. The P1000 supports a wide range of network and control options providing for the most flexible and cost‑effective solution.
Selectable and Custom Engineering Units LCD Operator with Real Time Clock Parameter Storage and Removable Terminal Board PI Process Control Dynamic Noise Control
Specifications
Specifications
Manufacturer Part Number
CIMR-PU5A0032FAA
Manufacturer
Yaskawa
Product Series
P1000
Family Series
Yaskawa Drives, P1000 Series
Description
Drive, AC, 30HP, 575V, PH, 32A, VT 120pct. Overload Capacity 15.75in.Hx8.66in.Wx7.76in.D
Phase
3
HP (Variable Torque Rating)
30 hp
Amps (Variable Torque Rating)
32 A
Brake
DC Injection
Closed Loop
No
AC Line Regenerative
No
Operator Controls
Keypad Included
NEMA Rating
NEMA 1
Motor Control-Max Level
V/Hz (Scalar)
Nominal Input Voltage
575 VAC, 600 VAC
AC Voltage
500-600 VAC
Frequency
400 Hz
Dynamic Braking
Not Available
Height
15.75 "
Width
8.66 "
Depth
7.76 "
Net Weight
24 lbs
Gross Weight
24 lbs
CIMR-PU5A0032FAA
Yaskawa Drives, P1000 Series