r1000 Series Information
| Manufacturer Part Number | CIMR-RU2A0020FAA |
|---|---|
| Manufacturer | Yaskawa |
| Product Series | r1000 |
| Family Series | Yaskawa Drives, r1000 Series |
| Description | R1000, 240V, 3PH, 22KW, N1 |
| HP (Variable Torque Rating) | 30 hp |
| Amps (Variable Torque Rating) | 81 A |
| Closed Loop | No |
| AC Line Regenerative | Yes |
| Operator Controls | Keypad Included |
| NEMA Rating | NEMA 1 |
| Mounting | Panel |
| Nominal Input Voltage | 208 VAC, 240 VAC |
| AC Voltage | 200-240 VAC |
| Protection Rating | IP20 |
| Height | 15.8 " |
| Width | 8.7 " |
| Depth | 7.8 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |