Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Yaskawa Drives, r1000 Series
CIMR-RU2A0035AAA
Yaskawa Drives, r1000 Series
R1000, 240V, 3PH, 37KW, IP00
MFG Item Number
CIMR-RU2A0035AAA
This item cannot be canceled or returned
Description
R1000, 240V, 3PH, 37KW, IP00
Specifications
Specifications
| Manufacturer Part Number |
CIMR-RU2A0035AAA |
| Manufacturer |
Yaskawa |
| Product Series |
r1000 |
| Family Series |
Yaskawa Drives, r1000 Series |
| Description |
R1000, 240V, 3PH, 37KW, IP00 |
| HP (Variable Torque Rating) |
50 hp |
| Amps (Variable Torque Rating) |
138 A |
| Closed Loop |
No |
| AC Line Regenerative |
Yes |
| Operator Controls |
Keypad Included |
| Mounting |
Panel |
| Nominal Input Voltage |
208 VAC, 240 VAC |
| AC Voltage |
200-240 VAC |
| Protection Rating |
IP00 |
| Height |
17.7 " |
| Width |
10.8 " |
| Depth |
10.2 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CIMR-RU2A0035AAA
Yaskawa Drives, r1000 Series