r1000 Series Information
| Manufacturer Part Number | CIMR-RU4A0005FAA |
|---|---|
| Manufacturer | Yaskawa |
| Product Series | r1000 |
| Family Series | Yaskawa Drives, r1000 Series |
| Description | R1000, 480V, 3PH, 5.5KW, N1 |
| HP (Variable Torque Rating) | 7 hp |
| Amps (Variable Torque Rating) | 11 A |
| Closed Loop | No |
| AC Line Regenerative | Yes |
| Operator Controls | Keypad Included |
| NEMA Rating | NEMA 1 |
| Mounting | Panel |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-480 VAC |
| Protection Rating | IP20 |
| Height | 11.8 " |
| Width | 5.5 " |
| Depth | 6.6 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |