u1000 Series Information
| Manufacturer Part Number | CIMR-UU2A0081AUA |
|---|---|
| Manufacturer | Yaskawa |
| Product Series | u1000 |
| Family Series | Yaskawa Drives, u1000 Series |
| Description | U1000, 240V, 3PH, 81A |
| HP (Constant Torque Rating) | 25 hp |
| HP (Variable Torque Rating) | 30 hp |
| Amps (Constant Torque Rating) | 68 A |
| Amps (Variable Torque Rating) | 81 A |
| Closed Loop | Yes |
| AC Line Regenerative | Yes |
| Operator Controls | Keypad Included |
| Motor Control-Max Level | Closed Loop Vector (Sensorless Vector), Open Loop Vector (Sensorless Vector) |
| Mounting | Panel |
| Nominal Input Voltage | 208 VAC, 240 VAC |
| AC Voltage | 200-240 VAC |
| Frequency | 400 Hz |
| Protection Rating | IP00 |
| Height | 25.6 " |
| Width | 10.39 " |
| Depth | 16.53 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |