u1000 Series Information
| Manufacturer Part Number | CIMR-UU4A0590AUB |
|---|---|
| Manufacturer | Yaskawa |
| Product Series | u1000 |
| Family Series | Yaskawa Drives, u1000 Series |
| Description | U1000, 480V, 3PH, 590A |
| Phase | 3 |
| HP (Constant Torque Rating) | 400 hp |
| HP (Variable Torque Rating) | 500 hp |
| Amps (Constant Torque Rating) | 477 A |
| Amps (Variable Torque Rating) | 590 A |
| Brake | DC Injection |
| Closed Loop | Yes |
| AC Line Regenerative | Yes |
| Operator Controls | Keypad Included |
| Motor Control-Max Level | Closed Loop Vector, Open Loop Vector |
| Mounting | Panel |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-480 VAC |
| Frequency | 400 Hz |
| Protection Rating | IP00 |
| Height | 62.8 " |
| Width | 42.13 " |
| Depth | 17.52 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |