Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Yaskawa Drives, v7 Series
CIMR-V7AM20P11
Yaskawa Drives, v7 Series
DRIVE, AC, 0.125HP, 240V, 0.8A, CT
MFG Item Number
CIMR-V7AM20P11
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
DRIVE, AC, 0.125HP, 240V, 0.8A, CT
Specifications
Specifications
| Manufacturer Part Number |
CIMR-V7AM20P11 |
| Manufacturer |
Yaskawa |
| Product Series |
V7 |
| Family Series |
Yaskawa Drives, v7 Series |
| Description |
DRIVE, AC, 0.125HP, 240V, 0.8A, CT 3-PH INPUT F7, NEMA 1 |
| Phase |
3 |
| HP (Constant Torque Rating) |
0.125 hp |
| Amps (Constant Torque Rating) |
0.8 A |
| Operator Controls |
Keypad Included |
| NEMA Rating |
NEMA 1 |
| Mounting |
Panel |
| Nominal Input Voltage |
240 VAC |
| AC Voltage |
230 VAC |
| Net Weight |
1.98 lbs |
| Gross Weight |
1.98 lbs |
CIMR-V7AM20P11
Yaskawa Drives, v7 Series