Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Yaskawa Drives, v7 Series
CIMR-V7AM22P21
Yaskawa Drives, v7 Series
DRIVE AC, 230V, 1HP, 5.5A, 1PH/3PH,
MFG Item Number
CIMR-V7AM22P21
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
DRIVE AC, 230V, 1HP, 5.5A, 1PH/3PH,
Specifications
Specifications
| Manufacturer Part Number |
CIMR-V7AM22P21 |
| Manufacturer |
Yaskawa |
| Product Series |
V7 |
| Family Series |
Yaskawa Drives, v7 Series |
| Description |
DRIVE AC, 230V, 1HP, 5.5A, 1PH/3PH, CT, NEMA 1 |
| Phase |
3 |
| HP (Constant Torque Rating) |
3 hp |
| Amps (Constant Torque Rating) |
11 A |
| Operator Controls |
Keypad Included |
| NEMA Rating |
NEMA 1 |
| Mounting |
Panel |
| Nominal Input Voltage |
240 VAC |
| AC Voltage |
230 VAC |
| Net Weight |
4.3 lbs |
| Gross Weight |
4.3 lbs |
CIMR-V7AM22P21
Yaskawa Drives, v7 Series