Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CIMR-V7CU41P54 Yaskawa Drives, v7 Series, DRIVE AC, 480V, 3HP, 4.8A, CT
MFG Item Number
CIMR-V7CU41P54
CIMR-V7CU41P54 Yaskawa Drives, v7 Series, DRIVE AC, 480V, 3HP, 4.8A, CT
MFG Item Number
CIMR-V7CU41P54
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
DRIVE AC, 480V, 3HP, 4.8A, CT
Specifications
Specifications
| Manufacturer Part Number |
CIMR-V7CU41P54 |
| Manufacturer |
Yaskawa |
| Product Series |
V7 |
| Family Series |
Yaskawa Drives, v7 Series |
| Description |
DRIVE AC, 480V, 3HP, 4.8A, CT |
| Phase |
3 |
| HP (Constant Torque Rating) |
3 hp |
| Amps (Constant Torque Rating) |
4.8 A |
| Brake |
DC Injection |
| Operator Controls |
Built In |
| NEMA Rating |
NEMA 1 |
| Mounting |
Wall |
| Nominal Input Voltage |
480 VAC |
| AC Voltage |
460 VAC |
| Height |
6.7 " |
| Width |
4.4 " |
| Depth |
1.8 " |
| Net Weight |
2.2 lbs |
| Gross Weight |
2.2 lbs |
CIMR-V7CU41P54
Yaskawa Drives, v7 Series