Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Yaskawa Drives, V1000 Series
CIMR-VU2A0040BMA
Yaskawa Drives, V1000 Series
Drive AC 10HP 240V 3PH 33A CT N1
MFG Item Number
CIMR-VU2A0040BMA
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
Drive AC 10HP 240V 3PH 33A CT N1
Compact Drive Open Loop Vector 1/4~25 HP 240V or 480V, 1PH & 3PH NEMA 1 The V1000 is a world‑class compact current vector drive that defines a new world standard. Demands for efficient production and better maintainability are on the rise, spurred by global competition. Yaskawa drives have earned a reputation for high performance, high functionality, and high quality.
Specifications
Specifications
Manufacturer Part Number
CIMR-VU2A0040BMA
Manufacturer
Yaskawa
Product Series
V1000
Family Series
Yaskawa Drives, V1000 Series
Description
Drive AC 10HP 240V 3PH 33A CT N1 10HP 40A VT w/Coated Boards 10.00in.Hx5.51in.Wx5.51in.D
Phase
3
HP (Constant Torque Rating)
10 hp
HP (Variable Torque Rating)
15 hp
Amps (Constant Torque Rating)
33 A
Amps (Variable Torque Rating)
40 A
NEMA Rating
NEMA 1
Nominal Input Voltage
240 VAC
AC Voltage
240 VAC
Frequency
400 Hz
Height
9.7 "
Width
5.5 "
Depth
5.5 "
Net Weight
0 lbs
Gross Weight
0 lbs
CIMR-VU2A0040BMA
Yaskawa Drives, V1000 Series