Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Yaskawa Drives, V1000 Series
CIMR-VU4A0007JAB
Yaskawa Drives, V1000 Series
V DRIVE, 480V 3-PH, 6.9/5.5A, FINLESS
MFG Item Number
CIMR-VU4A0007JAB
This item cannot be canceled or returned
Description
V DRIVE, 480V 3-PH, 6.9/5.5A, FINLESS
Compact Drive Open Loop Vector 1/4~25 HP 240V or 480V, 1PH & 3PH NEMA 1 The V1000 is a world‑class compact current vector drive that defines a new world standard. Demands for efficient production and better maintainability are on the rise, spurred by global competition. Yaskawa drives have earned a reputation for high performance, high functionality, and high quality.
Specifications
Specifications
Manufacturer Part Number
CIMR-VU4A0007JAB
Manufacturer
Yaskawa
Product Series
V1000
Family Series
Yaskawa Drives, V1000 Series
Description
V DRIVE, 480V 3-PH, 6.9/5.5A, FINLESS
HP (Constant Torque Rating)
2.75 hp
HP (Variable Torque Rating)
4 hp
Amps (Constant Torque Rating)
5.5 A
Amps (Variable Torque Rating)
6.9 A
Closed Loop
Yes
AC Line Regenerative
No
Operator Controls
Keypad Included
NEMA Rating
NEMA 1
Motor Control-Max Level
Closed Loop Vector (Sensorless Vector), Open Loop Vector (Sensorless Vector)
Mounting
Panel
Nominal Input Voltage
380 VAC, 415 VAC, 480 VAC
AC Voltage
380-480 VAC
Frequency
400 Hz
Protection Rating
IP20
Net Weight
0 lbs
Gross Weight
0 lbs
CIMR-VU4A0007JAB
Yaskawa Drives, V1000 Series