Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CIMR-VU4A0038GAA Yaskawa Drives, V1000-4X Series, Drive, AC, 20HP, 480V, 3PH, 31A, CT
MFG Item Number
CIMR-VU4A0038GAA
CIMR-VU4A0038GAA Yaskawa Drives, V1000-4X Series, Drive, AC, 20HP, 480V, 3PH, 31A, CT
MFG Item Number
CIMR-VU4A0038GAA
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
Drive, AC, 20HP, 480V, 3PH, 31A, CT
V1000-4X Series Information
The V1000‑4X is a version of the standard V1000 in an integral enclosure that meets NEMA type 4X/12 indoor use requirements, UL type 4X/12 standards, and the IP66 rating of IEC 529. This enclosure provides the protection required in tough washdown or dust‑tight environments, common in Food and Beverage Processing, Packaging, Metal Machining, Woodworking, Pumping, Refrigeration, and Printing. The enclosure is coated to protect against the harmful effects of sanitizing chemicals commonly used in food industries
Specifications
Specifications
Manufacturer Part Number
CIMR-VU4A0038GAA
Manufacturer
Yaskawa
Product Series
V1000-4X
Family Series
Yaskawa Drives, V1000-4X Series
Description
Drive, AC, 20HP, 480V, 3PH, 31A, CT 25HP, 38A, VT, N4X 16.54in.Hx11.42in.Wx7.28in.D
Phase
3
HP (Constant Torque Rating)
20 hp
HP (Variable Torque Rating)
25 hp
Amps (Constant Torque Rating)
31 A
Amps (Variable Torque Rating)
25 A
Brake
DC Injection, Dynamic Braking Transistor Included
Closed Loop
No
AC Line Regenerative
No
Operator Controls
Built In
NEMA Rating
NEMA 4X
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
Panel
Nominal Input Voltage
380 VAC, 415 VAC, 480 VAC
AC Voltage
380-480 VAC
Frequency
400 Hz
Dynamic Braking
Included
Height
16.54 "
Width
11.42 "
Depth
12.01 "
Net Weight
72 lbs
Gross Weight
77.16 lbs
CIMR-VU4A0038GAA
Yaskawa Drives, V1000-4X Series