z1000 Series Information
| Manufacturer Part Number | CIMR-ZU2A0075FAA |
|---|---|
| Manufacturer | Yaskawa |
| Product Series | z1000 |
| Family Series | Yaskawa Drives, z1000 Series |
| Description | AC Drive, 200-240V, 74.8A |
| Phase | 3 |
| HP (Variable Torque Rating) | 25 hp |
| Amps (Variable Torque Rating) | 74.8 A |
| Brake | DC Injection |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Keypad Included |
| NEMA Rating | NEMA 1 |
| Motor Control-Max Level | Open Loop Vector, V/Hz (Scalar) |
| Mounting | Chassis Mount |
| Nominal Input Voltage | 208 VAC, 240 VAC |
| AC Voltage | 200-240 VAC |
| Frequency | 240 Hz |
| Frame Size | 4 |
| Enclosure | Protected Chassis |
| Protection Rating | IP20 |
| Dynamic Braking | Not Included |
| Height | 21.33 " |
| Width | 10.04 " |
| Depth | 10.37 " |
| Net Weight | 82 lbs |
| Gross Weight | 82 lbs |