Is something broken or in need of attention? Start your repair request here, and we'll take care of it
z1000 Series Information
| Manufacturer Part Number | CIMR-ZU4A0034FAA |
|---|---|
| Manufacturer | Yaskawa |
| Product Series | z1000 |
| Family Series | Yaskawa Drives, z1000 Series |
| Description | Drive, AC, 25hp, 480v, 3ph, 34A, VT |
| Phase | 3 |
| HP (Variable Torque Rating) | 25 hp |
| Amps (Variable Torque Rating) | 34 A |
| Brake | DC Injection |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Keypad Included |
| NEMA Rating | NEMA 1 |
| Motor Control-Max Level | Open Loop Vector, V/Hz (Scalar) |
| Mounting | Chassis Mount |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-480 VAC |
| Frequency | 240 Hz |
| Frame Size | 3 |
| Enclosure | Protected Chassis |
| Protection Rating | IP20 |
| Dynamic Braking | Not Included |
| Height | 20.08 " |
| Width | 7.87 " |
| Depth | 9.35 " |
| Net Weight | 28.7 lbs |
| Gross Weight | 28.7 lbs |