Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Yaskawa Drives, z1000 Series
CIMR-ZU4A0180FAA
Yaskawa Drives, z1000 Series
MFG Item Number
CIMR-ZU4A0180FAA
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
CIMR-ZU4A0180FAA |
| Manufacturer |
Yaskawa |
| Product Series |
z1000 |
| Family Series |
Yaskawa Drives, z1000 Series |
| Description |
AC Drive, 380-480V, 180A |
| Amps (Constant Torque Rating) |
180 A |
| Nominal Input Voltage |
380 VAC, 415 VAC, 480 VAC |
| AC Voltage |
380-480 VAC |
| Net Weight |
82 lbs |
| Gross Weight |
82 lbs |
CIMR-ZU4A0180FAA
Yaskawa Drives, z1000 Series