Series Information
| Manufacturer Part Number | 037645 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Sensors |
| Description | Capacitive, 037645 |
| Number of Wires | 2-Wire |
| AC Voltage | 20-253 VAC |
| Voltage | 20-253 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 24 VAC, 240 VAC, 48 VAC |
| Sensing Range | 7.2 mm |
| Connection Type | 2 Meter Cable |
| Output Circuit | NO |
| Status Indicator | Yes |
| Composition | Metallic |
| Enclosure | IP67 |
| Approvals | CCC, CE, cULus |
| Net Weight | 0.485 lbs |
| Gross Weight | 0.575 lbs |