Series Information
| Manufacturer Part Number | 70135021 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Sensors |
| Description | Capacitive, 106261 |
| Number of Wires | 2-Wire |
| Voltage | 7-12 VDC |
| Sensing Range | 1.44 mm |
| Connection Type | 2 Meter Cable |
| Output Type | NAMUR |
| Output Circuit | NO |
| Status Indicator | No |
| Composition | Non-Metallic |
| Enclosure | IP68 |
| Approvals | cCSAus, CE, cULus, FM |
| Net Weight | 0.2932 lbs |
| Gross Weight | 0.2932 lbs |