Series Information
| Manufacturer Part Number | 70135024 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Sensors |
| Description | Capacitive |
| Diameter | 12 mm |
| Number of Wires | 2 |
| AC Voltage | 7-12 VAC |
| DC Voltage | 7-12 VDC |
| Voltage | 7-12 VAC, 7-12 VDC |
| Nominal Voltage | 12 VAC, 12 VDC, 6 VAC, 6 VDC |
| Sensing Range | 4 mm |
| Connection Type | 10 Meter Cable |
| Output Type | NAMUR |
| Output Circuit | NO |
| Status Indicator | No |
| Composition | Non-Metallic |
| Weld Field Immune | No |
| Shielding | Unshielded |
| Enclosure | IP68 |
| Approvals | CE, cULus |
| Net Weight | 0.7165 lbs |
| Gross Weight | 0.7165 lbs |