CJ4X1C-2000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CJ4X1C-2000

Carlon, a T & B Brand Conduit

CJ4X1C-2000

Carlon, a T & B Brand Conduit
2IN PLENUM GARD CORR ORG 2000FT
MFG Item Number
CJ4X1C-2000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, Series
Item #
CJ4X1C-2000
2IN PLENUM GARD CORR ORG 2000FT

Series Information

Specifications

Specifications
Manufacturer Part Number CJ4X1C-2000
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Conduit
Description 2 Inch Plenum-Gard orange corrugated non-metallic flexible conduit with tape, reel length-2000 foot.
Trade Size 2 "
Diameter 2.439 "
Feet/Pkg. 2,000 '
Inside Bend Radius 4 "
Material Polyvinylidene Fluoride (PVDF)
Color Orange
Operating Temperature -4-104 °F
Conduit Type Non-Metallic Flexible
Approvals UL
Net Weight 4.68 lbs
Gross Weight 4.68 lbs