CJ4X4C-100
Carlon, a T & B Brand Conduit, Plenum-Gard Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CJ4X4C-100

Carlon, a T & B Brand Conduit, Plenum-Gard Series

CJ4X4C-100

Carlon, a T & B Brand Conduit, Plenum-Gard Series
2 INCH PLENUM-GARD WHITE W/TAPE
MFG Item Number
CJ4X4C-100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, Plenum-Gard Series
Item #
CJ4X4C-100
2 INCH PLENUM-GARD WHITE W/TAPE

Plenum-Gard Series Information

Specifications

Specifications
Manufacturer Part Number CJ4X4C-100
Manufacturer Carlon, a T & B Brand
Product Series Plenum-Gard
Family Series Carlon, a T & B Brand Conduit, Plenum-Gard Series
Description 2 Inch Plenum-Gard white corrugated non-metallic flexible conduit with tape, length-100 foot.
Trade Size 2 "
Diameter 2.34 "
Feet/Pkg. 100 '
Inside Bend Radius 4 "
Material Polyvinylidene Fluoride (PVDF)
Color White
Operating Temperature -4-104 °F
Comments No UV Protection
Conduit Type Non-Metallic Flexible
Approvals cULus
Net Weight 0.26 lbs
Gross Weight 0.26 lbs