Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CJ588VLY Panduit Jacks, Mini-Com Series, Mini-Com UTP RJ45 Cat 5e Leadframe Jack
CJ588VLY Panduit Jacks, Mini-Com Series, Mini-Com UTP RJ45 Cat 5e Leadframe Jack
This item cannot be canceled or returned
Description
Mini-Com UTP RJ45 Cat 5e Leadframe Jack
Mini-Com Series Information
Specifications
Specifications
Manufacturer Part Number
CJ588VLY
Manufacturer
Panduit
Product Series
Mini-Com
Family Series
Panduit Jacks, Mini-Com Series
Description
The Mini-Com Cat 5e UTP RJ45 Leadframe Jack Module is designed to terminate 4-pair, 22-24 AWG twisted pair cable. Each module is 100 factory tested for continuity. Contacts are plated with 50 microinches of gold for superior performance. Jack modules are
Style
UTP
Color
Violet
Features
RJ45
Type
Cat 5e
Approvals
UL
Net Weight
0.023 lbs
Gross Weight
0.023 lbs
CJ588VLY
Panduit Jacks, Mini-Com Series