CJ5E88TEI

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CJ5E88TEI Panduit Jacks, Mini-Com Series, Mini-Com UTP RJ45 Cat 5e TP-Style Jack

MFG Item Number
CJ5E88TEI

CJ5E88TEI Panduit Jacks, Mini-Com Series, Mini-Com UTP RJ45 Cat 5e TP-Style Jack

MFG Item Number
CJ5E88TEI
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Jacks, Mini-Com Series
Item #
CJ5E88TEI
Mini-Com UTP RJ45 Cat 5e TP-Style Jack

Mini-Com Series Information


Specifications

Specifications
Manufacturer Part Number CJ5E88TEI
Manufacturer Panduit
Product Series Mini-Com
Family Series Panduit Jacks, Mini-Com Series
Description The Mini-Com Cat 5e UTP RJ45 TP-Style Jack Module is designed to terminate 4-pair, 22-24 AWG twisted pair cable. Each module is 100 factory tested for continuity. Contacts are plated with 50 microinches of gold for superior performance. Jack modules are
Style UTP
Color Electric Ivory
Features 100 Ohm, Strain Relief Design
Type Cat 5e
Approvals UL
Net Weight 0.015 lbs
Gross Weight 0.015 lbs