Series Information
| Manufacturer Part Number | CJ5E88TGIW |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Jacks |
| Description | The Mini-Com Cat 5e UTP RJ45 TG Jack Module is designed to terminate 4-pair, 22-26 AWG twisted pair cable. Each module is 100 factory tested to exceed industry standard performance requirements. TG style termination eliminates the need for a termination |
| Style | Jack |
| Color | Off White |
| Type | Cat 5e |
| Net Weight | 0.035 lbs |
| Gross Weight | 0.026 lbs |