Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CJ5E88TGVL-24 Panduit Jacks, Mini-Com Series, Mini-Com UTP RJ45 Cat 5e TG Jack Module
MFG Item Number
CJ5E88TGVL-24
CJ5E88TGVL-24 Panduit Jacks, Mini-Com Series, Mini-Com UTP RJ45 Cat 5e TG Jack Module
MFG Item Number
CJ5E88TGVL-24
This item cannot be canceled or returned
Description
Mini-Com UTP RJ45 Cat 5e TG Jack Module
Mini-Com Series Information
Specifications
Specifications
Manufacturer Part Number
CJ5E88TGVL-24
Manufacturer
Panduit
Product Series
Mini-Com
Family Series
Panduit Jacks, Mini-Com Series
Description
The Mini-Com Cat 5e UTP RJ45 TG-Style Jack Module is designed to terminate 4-pair, 22-26 AWG twisted pair cable. Each module is 100 factory tested for continuity. Contacts are plated with 50 microinches of gold for superior performance. Jack modules are
Style
UTP
Color
Violet
Features
100 Ohm, Strain Relief Design
Type
Cat 5e
Approvals
UL
Comments
Pack of 24
Net Weight
0.4848 lbs
Gross Weight
0.4848 lbs
CJ5E88TGVL-24
Panduit Jacks, Mini-Com Series