Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CJ6100-1C Marathon Special Products Fuseblocks & Holders, Fuseholder Cover 1 Pole for R6J100A
CJ6100-1C Marathon Special Products Fuseblocks & Holders, Fuseholder Cover 1 Pole for R6J100A
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Series
Fuseholder Cover 1 Pole for R6J100A
Specifications
Specifications
| Family Series |
Marathon Special Products Fuseblocks & Holders |
| Manufacturer |
Marathon Special Products |
| Manufacturer Part Number |
CJ61001C |
| Description |
Fuseholder Cover 1 Pole for R6J100A Fuseholder |
| Type |
Fuseholder Cover |
| For Use With |
J Fuse Holder |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CJ6100-1C
Marathon Special Products Fuseblocks & Holders