Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CJ6100-3C Marathon Special Products Fuseblocks & Holders, Fuseholder Cover 3 Pole for R6J100A
MFG Item Number
410 / 670AGP01
CJ6100-3C Marathon Special Products Fuseblocks & Holders, Fuseholder Cover 3 Pole for R6J100A
MFG Item Number
410 / 670AGP01
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Series
Fuseholder Cover 3 Pole for R6J100A
Specifications
Specifications
| Family Series |
Marathon Special Products Fuseblocks & Holders |
| Manufacturer |
Marathon Special Products |
| Manufacturer Part Number |
410 / 670AGP01 |
| Description |
Fuseholder Cover 3 Pole for R6J100A Fuseholder |
| Type |
Fuseholder Cover |
| For Use With |
J Fuse Holder |
| Approvals |
UL |
| Net Weight |
0.075 lbs |
| Gross Weight |
0.08 lbs |
CJ6100-3C
Marathon Special Products Fuseblocks & Holders