Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CJ66UIWY Panduit Jacks, Mini-Com Series, Mini-Com UTP RJ45 Cat 3 Leadframe Jack
CJ66UIWY Panduit Jacks, Mini-Com Series, Mini-Com UTP RJ45 Cat 3 Leadframe Jack
This item cannot be canceled or returned
Description
Mini-Com UTP RJ45 Cat 3 Leadframe Jack
Mini-Com Series Information
Specifications
Specifications
Manufacturer Part Number
CJ66UIWY
Manufacturer
Panduit
Product Series
Mini-Com
Family Series
Panduit Jacks, Mini-Com Series
Description
The Mini-Com Cat 3 UTP RJ45 Leadframe Jack Module is designed to terminate 4-pair, 22-24 AWG twisted pair cable. Each module is 100 factory tested for continuity. Contacts are plated with 50 microinches of gold for superior performance. Jack modules are
Style
UTP
Color
Off White
Features
Phosphor Bronze
Type
Cat 3
Approvals
UL
Net Weight
0.02 lbs
Gross Weight
0.02 lbs
CJ66UIWY
Panduit Jacks, Mini-Com Series