Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CJ688TGBU-24 Panduit Jacks, Mini-Com Series, Mini-Com UTP RJ45 Cat 6 TG Jack Module,
MFG Item Number
CJ688TGBU-24
CJ688TGBU-24 Panduit Jacks, Mini-Com Series, Mini-Com UTP RJ45 Cat 6 TG Jack Module,
MFG Item Number
CJ688TGBU-24
This item cannot be canceled or returned
Description
Mini-Com UTP RJ45 Cat 6 TG Jack Module,
Mini-Com Series Information
Specifications
Specifications
Manufacturer Part Number
CJ688TGBU-24
Manufacturer
Panduit
Product Series
Mini-Com
Family Series
Panduit Jacks, Mini-Com Series
Description
The Mini-Com Cat 6 UTP RJ45 TG Jack Module is designed to terminate 4-pair, 22-26 AWG twisted pair cable. Each module is 100 factory tested to exceed industry standard performance requirements. TG style termination eliminates the need for a termination
Style
UTP
Color
Blue
Features
RJ45
Type
Cat 6
Approvals
UL
Comments
Pack of 24
Net Weight
0.38 lbs
Gross Weight
0.38 lbs
CJ688TGBU-24
Panduit Jacks, Mini-Com Series