Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CJ6X88TGBL Panduit Jacks, Mini-Com Series, Mini-Com UTP RJ45 Cat 6A TG Jack Module
MFG Item Number
CJ6X88TGBL
CJ6X88TGBL Panduit Jacks, Mini-Com Series, Mini-Com UTP RJ45 Cat 6A TG Jack Module
MFG Item Number
CJ6X88TGBL
This item cannot be canceled or returned
Description
Mini-Com UTP RJ45 Cat 6A TG Jack Module
Mini-Com Series Information
Specifications
Specifications
Manufacturer Part Number
CJ6X88TGBL
Manufacturer
Panduit
Product Series
Mini-Com
Family Series
Panduit Jacks, Mini-Com Series
Description
The Mini-Com Cat 6A UTP RJ45 TG Jack Module is designed to terminate 4-pair, 22-26 AWG twisted pair cable. Each module is 100 factory tested to exceed industry standard performance requirements. TG style termination eliminates the need for a termination
Style
UTP
Color
Black
Features
Gold Plated, RJ45
Type
Cat 6a
Approvals
UL
Net Weight
0.025 lbs
Gross Weight
0.025 lbs
CJ6X88TGBL
Panduit Jacks, Mini-Com Series