Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CJD-120A-5 RK Electronics Protection Relays, CJD Series, AC CURRENT SENSING - PLUG IN
MFG Item Number
CJD-120A-5
CJD-120A-5 RK Electronics Protection Relays, CJD Series, AC CURRENT SENSING - PLUG IN
MFG Item Number
CJD-120A-5
This item cannot be canceled or returned
Description
Protection Relays, CJD Series
AC CURRENT SENSING - PLUG IN
- Thru hole C‑T
- 2‑50A, 5 ranges
- 10A relay
- Noise filter
- Time delay
- Adjustable setpoint
- compact design
- low cost
Specifications
Specifications
| Manufacturer Part Number |
CJD-120A-5 |
| Manufacturer |
RK Electronics |
| Product Series |
CJD |
| Family Series |
RK Electronics Protection Relays, CJD Series |
| Description |
AC CURRENT SENSING - PLUG IN |
| Phase |
1 |
| Voltage |
100-130 V |
| Current Rating |
2-50 A |
| Time Delay Trip (Sec) |
1 s |
| Restart Delay (Sec) |
1 s |
| Type of Display |
LED Status Indicator |
| Mounting |
Plug-In |
| Net Weight |
0.418 lbs |
| Gross Weight |
0.418 lbs |
CJD-120A-5
RK Electronics Protection Relays, CJD Series