CJD-120A-95
RK Electronics Protection Relays, CJD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CJD-120A-95 RK Electronics Protection Relays, CJD Series, AC OVER CURRENT LATCH RELAY

MFG Item Number
CJD-120A-95

CJD-120A-95 RK Electronics Protection Relays, CJD Series, AC OVER CURRENT LATCH RELAY

MFG Item Number
CJD-120A-95
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, CJD Series
Item #
CJD-120A-95
AC OVER CURRENT LATCH RELAY

CJD Series Information

  • Thru hole C‑T
  • 2‑50A, 5 ranges
  • 10A relay
  • Noise filter
  • Time delay
  • Adjustable setpoint
  • compact design
  • low cost

Specifications

Specifications
Manufacturer Part Number CJD-120A-95
Manufacturer RK Electronics
Product Series CJD
Family Series RK Electronics Protection Relays, CJD Series
Description AC OVER CURRENT LATCH RELAY
Phase 1
Voltage 100-130 V
Detection Over Current
Time Delay Trip (Sec) 1 s
Restart Delay (Sec) 1 s
Type of Display LED Status Indicator
Mounting Plug-In
Output Relay SPDT
Approvals cULus
Net Weight 0.5625 lbs
Gross Weight 0.418 lbs