CJD-240A-5
RK Electronics Protection Relays, CJD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CJD-240A-5 RK Electronics Protection Relays, CJD Series, AC CURRENT SENSING 200-240VAC

MFG Item Number
CJD-240A-5

CJD-240A-5 RK Electronics Protection Relays, CJD Series, AC CURRENT SENSING 200-240VAC

MFG Item Number
CJD-240A-5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, CJD Series
Item #
CJD-240A-5
AC CURRENT SENSING 200-240VAC

CJD Series Information

  • Thru hole C‑T
  • 2‑50A, 5 ranges
  • 10A relay
  • Noise filter
  • Time delay
  • Adjustable setpoint
  • compact design
  • low cost

Specifications

Specifications
Manufacturer Part Number CJD-240A-5
Manufacturer RK Electronics
Product Series CJD
Family Series RK Electronics Protection Relays, CJD Series
Description AC CURRENT SENSING 200-240VAC
Phase 1
Voltage 200-250 V
Current Rating 2-50 A
Detection Over Current
Time Delay Trip (Sec) 1 s
Restart Delay (Sec) 1 s
Type of Display LED Status Indicator
Mounting Plug-In
Output Relay SPDT
Approvals cULus
Net Weight 0.5625 lbs
Gross Weight 0.418 lbs